Caution, Overhead Clearance, 14" W x 10" H, Rectangle, Fiberglass, 132091
Mfr # 132091
Zoro # G7413213
product price:Â $34.99
/eaKey Features
Legend
Overhead Clearance
Sign Material
Fiberglass
Height
10"
Thickness
0.098"
Sign Mounting Style
Corner Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
132091
Zoro #
G7413213
UPC #
754473831943
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.098"
Details
Item
Caution Sign
Legend
Overhead Clearance
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Yellow
Header Legend Color
Yellow
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.