Caution, Do Not Operate This Machine Without Guards In Place May Cut, Crush and Cause Injury, 10" H
Mfr # 143953
Zoro # G7375510
product price:Â $23.99
/eaKey Features
Header
Caution
Legend
Do Not Operate This Machine Without Guards In Place May Cut, Crush and Cause Injury
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143953
Zoro #
G7375510
UPC #
754473965921
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Operate This Machine Without Guards In Place May Cut, Crush and Cause Injury
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Do Not Operate This Machine Without Guards In Place May Cut, Crush And Cause Injury, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.