This item is Discontinued.

Brady Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish 124934

This item is Discontinued.

Brady

Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish (Discontinued)

Mfr # 124934
Zoro # G8636393
UPC # 754473725488
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124934
Zoro #
G8636393
UPC #
754473725488
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Caution Sign
Header
Precaucion
Legend
Usar El Pasamanos
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ASTM D 2979
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Precaucion, Legend Usar El Pasamanos, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.