This item is Discontinued.

Brady Caution Sign, 10" Height, 14" Width, Rectangle, English 118279

This item is Discontinued.

Brady

Caution Sign, 10" Height, 14" Width, Rectangle, English (Discontinued)

Mfr # 118279
Zoro # G8462373
UPC # 754473180751
Country of Origin United States
Category Machine Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118279
Zoro #
G8462373
UPC #
754473180751
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Rectangle
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 14 In., Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.