Zoro Homepage

Caution Sign, 10 in H, 10 in W, Polyester, Square, No Text, 88506

  • Mfr # 88506

  • Zoro # G8632010


product price: $13.89
/ea

Key Features

Header
No Header
Legend
No Legend
Width
10 in
Height
10 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88506
Zoro #
G8632010
UPC #
754473885069
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Polyester
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Symbol
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 10 in, Sign Material Polyester, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.