Caution Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 124680
Mfr # 124680
Zoro # G7425323
product price: $25.69
/eaKey Features
Header
Caution
Legend
Employees Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124680
Zoro #
G7425323
UPC #
754473722531
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
ASTM D 1593
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Employees Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.