Caution Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 143861
Mfr # 143861
Zoro # G7375081
product price: $25.69
/eaKey Features
Header
Caution
Legend
Hot Work Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143861
Zoro #
G7375081
UPC #
754473965006
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hot Work Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.