
Caution Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 46741
Mfr # 46741
Zoro # G8614967
product price: $25.69
/eaKey Features
Header
Caution
Legend
Hot Surface Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46741
Zoro #
G8614967
UPC #
754473467418
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.