Shop BRADY
See all product information
Create Account
Caution Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 76065
- Mfr # 76065
- Zoro # G8645021
product price:Â
$
34.19
/ea
Key Features
Header
Caution
Legend
Buried Cable
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76065
- Zoro #
- G8645021
- UPC #
- 754473760656
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Buried Cable
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Header Legend Color
- Yellow
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.098 in
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Header Caution, Legend Buried Cable, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.