Zoro Homepage

Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 106050

  • Mfr # 106050

  • Zoro # G7398927


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106050
Zoro #
G7398927
UPC #
662820658245
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.