Zoro Homepage

Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 143822

  • Mfr # 143822

  • Zoro # G8636448


product price: $14.39
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143822
Zoro #
G8636448
UPC #
754473964627
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.