Zoro Homepage

Caution Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 132081

  • Mfr # 132081

  • Zoro # G7390737


product price: $23.99
/ea

Key Features

Header
Caution
Legend
Fall Hazard
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132081
Zoro #
G7390737
UPC #
754473831585
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Hazard
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Fall Protection, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Fall Hazard, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.