Zoro Homepage

Caution Sign, 10 in H, 14 in W, Polystyrene, Horizontal Rectangle, English, 124197

  • Mfr # 124197

  • Zoro # G7375757


product price: $13.99
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124197
Zoro #
G7375757
UPC #
754473799625
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Sound Horn Proceed Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967
Header Legend Color
Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sound Horn Proceed Slowly

Description

Caution Sign, Height 10 in, Width 14 in, Sign Material Plastic, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.