Caution Sign, 10 in H, 14 in W, Polystyrene, Horizontal Rectangle, English, 129511
Mfr # 129511
Zoro # G7405251
product price: $13.99
/eaKey Features
Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129511
Zoro #
G7405251
UPC #
754473785819
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Description
Caution Sign, Height 10 in, Width 14 In., Sign Material Plastic, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.