Zoro Homepage

Caution Sign, 10 in H, 14 in W, Rectangle, English, 125901

  • Mfr # 125901

  • Zoro # G7361949


product price: $25.69
/ea

Key Features

Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125901
Zoro #
G7361949
UPC #
754473740450
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.