Zoro Homepage

Caution Sign, 10 in H, 14 in W, Rectangle, English, 145122

  • Mfr # 145122

  • Zoro # G7374941


product price: $25.69
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145122
Zoro #
G7374941
UPC #
754473144029
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.