Zoro Homepage

Caution Sign, 10 in H, 14" W, Plastic, Rectangle, English, 22720

  • Mfr # 22720

  • Zoro # G7419148


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Watch Out for Trucks
Width
14"
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22720
Zoro #
G7419148
UPC #
754473227203
Country of Origin
United States

Dimensions

Width
14"
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out for Trucks
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Height 10 in, Width 14 In., Sign Material Plastic, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.