Caution Sign, 10 in H, 7 in W, Fiberglass, Rectangle, English, Spanish, 122807
Mfr # 122807
Zoro # G7374628
product price:Â $26.29
/eaKey Features
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122807
Zoro #
G7374628
UPC #
754473717698
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Cuidado Con Los Montacargas
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 in, Width 7 in, Sign Material Fiberglass, Header Caution/Precaucion, Legend Watch For Lift Trucks/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.