This item is Discontinued.

Brady Caution Sign, 10 in H, 7 in W, Plastic, Rectangle, 144524 144524

This item is Discontinued.

Brady

Caution Sign, 10 in H, 7 in W, Plastic, Rectangle, 144524 (Discontinued)

Mfr # 144524
Zoro # G8468238
UPC # 754473986629
Country of Origin United States
Category Traffic Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144524
Zoro #
G8468238
UPC #
754473986629
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic Accident May Result In Injury.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.