Zoro Homepage

Caution Sign, 10 in H, 7 in W, Polyester, Rectangle, 124189

  • Mfr # 124189

  • Zoro # G7378380


product price: $12.99
/ea

Key Features

Header
Caution
Width
7 in
Height
10 in
Sign Shape
Rectangle
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124189
Zoro #
G7378380
UPC #
754473799533
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Height 10 in, Width 7 in, Sign Material Polyester, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.