Caution Sign, 10 in Height, 10 in Width, Fiberglass, Square, No Text
Mfr # 69252
Zoro # G8633331
product price: $30.59
/eaKey Features
Header
No Header
Legend
No Legend
Width
10 in
Height
10 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69252
Zoro #
G8633331
UPC #
754473692520
Country of Origin
United States
Dimensions
Width
10 in
Height
10 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Fiberglass
Printed Language
No Text
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 10 in, Sign Material Fiberglass, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.