
Caution Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 74581
Zoro # G8422631
product price: $34.99
/eaKey Features
Header
Caution
Legend
Hard Hats Required
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74581
Zoro #
G8422631
UPC #
754473745813
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Fiberglass, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.