Caution Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, Spanish
Mfr # 95559
Zoro # G7384629
product price: $32.99
/eaKey Features
Header
Precaucion
Legend
No Legend
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95559
Zoro #
G7384629
UPC #
754473955595
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Caution Sign
Header
Precaucion
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Description
Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Fiberglass, Header Precaucion, Legend No Legend, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.