Zoro Homepage

Caution Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # 105734

  • Zoro # G8615089


product price: $26.79
/ea

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105734
Zoro #
G8615089
UPC #
754473037918
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution, Legend Double Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.