Caution Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English
Mfr # 126960
Zoro # G8451830
product price: $14.85
/eaKey Features
Header
Caution
Legend
Keep Electrical Panel Clear For 36 Inches
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126960
Zoro #
G8451830
UPC #
754473752392
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Clear For 36 Inches
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution, Legend Keep Electrical Panel Clear For 36 Inches, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.