Zoro Homepage

Caution Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English

  • Mfr # 65571

  • Zoro # G7433531


product price: $26.29
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65571
Zoro #
G7433531
UPC #
754473655716
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 7 in, Sign Material Fiberglass, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.