Caution Sign, 10" W, 10" H, English, Vinyl, White
Mfr # 596-33
Zoro # G7369859
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Header
Caution
Legend
Caution
Width
10"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596-33
Zoro #
G7369859
UPC #
754473441371
Country of Origin
United States
Dimensions
Width
10"
Height
10"
Details
Item
Caution Sign
Header
Caution
Legend
Caution
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
Yellow
Header Background Color
Black
Description
Caution Sign, Sign Subject Matter Caution, Height 10 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.