Zoro Homepage

Caution Sign, 10" W, 7" H, English, Aluminum, Black, Yellow

  • Mfr # 42618

  • Zoro # G7361833


product price: $14.85
/ea

Key Features

Header
No Header
Legend
Caution
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42618
Zoro #
G7361833
UPC #
754473426187
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Caution Sign
Header
No Header
Legend
Caution
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Yellow
Subject Matter
Caution
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Color
Yellow
Language
English
Legend/Background Color
Yellow/Black
Background Color
Black, Yellow
Sign Legend Text Color
Yellow

Description

Caution Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend Caution, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.