This item is Discontinued.

Brady Safety First, Report All Unsafe Conditions To Your Foreman, 14" W x 10" H, Rectangle, Plastic 25324

Safety First, Report All Unsafe Conditions To Your Foreman, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 25324
  • Zoro # G2327291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25324
Zoro #
G2327291
UPC #
754473253240
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Report Accidents/Injuries
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
black
Material
Polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Unsafe Conditions To Your Foreman, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.