This item is Discontinued.

Brady Caution, Static Sensitive Devices Do Not Enter Without Grounding Device, 14 in W x 10 in H 70534

Caution, Static Sensitive Devices Do Not Enter Without Grounding Device, 14 in W x 10 in H (Discontinued)

  • Mfr # 70534
  • Zoro # G9456255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70534
Zoro #
G9456255
UPC #
754473705343
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Static Sensitive Devices Do Not Enter Without Grounding Device
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Header Caution, Legend Static Sensitive Devices Do Not Enter Without Grounding Device, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.