Zoro Homepage
This item is Discontinued.
Brady Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Polyester 84314

Caution, Non-Potable Water Do Not Drink, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 84314
  • Zoro # G6054176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84314
Zoro #
G6054176
UPC #
754473843144
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Description

Caution Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.