This item is Discontinued.

Brady Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, English 85605

Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 85605
  • Zoro # G8633493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85605
Zoro #
G8633493
UPC #
754473856052
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Wet Floors Be Careful
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Slip, Trip, and Falls
Language
English
Mounting Style
Adhesive
Background Color
Yellow
Material
Polyester
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Type
Maintenance
Color
Black
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.