This item is Discontinued.

Brady Caution, Approach Door Slowly, 14" W x 10" H, Rectangle, Plastic 124657

Caution, Approach Door Slowly, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 124657
  • Zoro # G2569677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124657
Zoro #
G2569677
UPC #
754473722265
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Approach Door Slowly
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Legend Color
black
Mounting Style
With Mounting Holes
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Polystyrene
Subject Matter
Door Instruction
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Approach Door Slowly, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.