This item is Discontinued.

Brady Caution, Keep Away, 14" W x 10" H, Rectangle, Aluminum 124698

Caution, Keep Away, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124698
  • Zoro # G1915229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124698
Zoro #
G1915229
UPC #
754473722722
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Keep Away
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Subject Matter
Keep Clear
Header Background Color
Black
Language
English
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
ASTM D 1593
Header Legend Color
Yellow
ANSI Compliant
No
Legend Color
black
Material
Aluminum
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Keep Away, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.