This item is Discontinued.

Brady Caution, These Doors Close Automatically, 14" W x 10" H, Rectangle, Aluminum 124716

Caution, These Doors Close Automatically, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124716
  • Zoro # G1915201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124716
Zoro #
G1915201
UPC #
754473722920
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
These Doors Close Automatically
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Door Instruction
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
black
Header Background Color
Black
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend These Doors Close Automatically, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.