This item is Discontinued.

Brady Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish 124928

Caution Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish (Discontinued)

  • Mfr # 124928
  • Zoro # G2568618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124928
Zoro #
G2568618
UPC #
754473725419
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Precaucion
Legend
Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Header Precaucion, Legend Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.