This item is Discontinued.

Brady Caution, Pesticides, 14 in W x 10 in H, Rectangle, Plastic 126040

Caution, Pesticides, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 126040
  • Zoro # G2565477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126040
Zoro #
G2565477
UPC #
754473741914
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Pesticides
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Subject Matter
Pesticides
Background Color
Yellow
Header Legend Color
Yellow
Material
polystyrene
Language
English
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Pesticide, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Pesticides, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.