This item is Discontinued.

Brady Caution, Anyone Entering Tanks Must Wear Safety Belts, 14 in W x 10 in H, Rectangle, Plastic 126700

Caution, Anyone Entering Tanks Must Wear Safety Belts, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 126700
  • Zoro # G2563648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126700
Zoro #
G2563648
UPC #
754473749026
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend Style
Text
Material
polystyrene
Double-Sided
No
Subject Matter
Personal Protection
Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Anyone Entering Tanks Must Wear Safety Belts, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.