This item is Discontinued.

Brady Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 126743

Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 126743
  • Zoro # G2563289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126743
Zoro #
G2563289
UPC #
754473749491
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Trained Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Material
Polyester
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Double-Sided
No
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Header Background Color
Black
ANSI Compliant
Yes
Subject Matter
Confined Space
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Confined Space Trained Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.