This item is Discontinued.

Brady Caution, Construction In Progress, 14" W x 10" H, Rectangle, Plastic 126874

Caution, Construction In Progress, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 126874
  • Zoro # G2276261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126874
Zoro #
G2276261
UPC #
754473750985
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Construction In Progress
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Construction In Progress, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.