This item is Discontinued.

Brady Caution, Ground All Barrels, 14 in W x 10 in H, Rectangle, Polyester 126959

Caution, Ground All Barrels, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 126959
  • Zoro # G2562771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126959
Zoro #
G2562771
UPC #
754473752385
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Ground All Barrels
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Language
English
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
Background Color
Yellow
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Ground All Barrels, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.