This item is Discontinued.

Brady Caution, Be Alert! Moving Parts, 14" W x 10" H, Rectangle, Plastic 127606

Caution, Be Alert! Moving Parts, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 127606
  • Zoro # G6053214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127606
Zoro #
G6053214
UPC #
754473759599
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Be Alert! Moving Parts
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
Language
English
Legend Color
Black
Header Legend Color
Yellow
Material
Polystyrene
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Machine & Operational
Shape
Rectangle
Sign Legend Text Color
Black

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.