This item is Discontinued.

Brady Caution, Fragile Equipment Do Not Touch, 14" W x 10" H, Rectangle, Polyester 127643

Caution, Fragile Equipment Do Not Touch, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 127643
  • Zoro # G2560035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127643
Zoro #
G2560035
UPC #
754473760182
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Fragile Equipment Do Not Touch
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Language
English
Material
Polyester
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text and Symbol
Mounting Style
Adhesive
Subject Matter
Machine and Operational
Sign Legend Color
Black
Legend Color
black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Fragile Equipment Do Not Touch, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.