This item is Discontinued.

Brady Caution, Keep Clear When Boom Is Near High Voltage, 14 in W x 10 in H, Rectangle, Aluminum 127653

Caution, Keep Clear When Boom Is Near High Voltage, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127653
  • Zoro # G1912359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127653
Zoro #
G1912359
UPC #
754473760298
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Clear When Boom Is Near High Voltage
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Keep Clear When Boom Is Near High Voltage, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.