This item is Discontinued.

Brady Caution, Maximum Height ____Ft. ____In., 14" W x 10" H, Rectangle, Polyester 127661

Caution, Maximum Height ____Ft. ____In., 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 127661
  • Zoro # G2560181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127661
Zoro #
G2560181
UPC #
754473760397
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Maximum Height ____Ft. ____In.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Double-Sided
No
Subject Matter
Machine & Operational
Sign Legend Color
Black
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Mounting Style
Adhesive
Material
Polyester
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Maximum Height ____Ft. ____In., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.