This item is Discontinued.

Brady Caution, Overhead Equipment, 14" W x 10" H, Rectangle, Aluminum 127671

Caution, Overhead Equipment, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127671
  • Zoro # G8629704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127671
Zoro #
G8629704
UPC #
754473760526
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Overhead Equipment
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Subject Matter
Machine and Operational
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Overhead Equipment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.