Caution, Safety Training Mandatory Do Not Operate This Equipment Without Authorization, 14" W x (Discontinued)
- Mfr # 127689
- Zoro # G1912316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127689
Zoro #
G1912316
UPC #
754473761073
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.