This item is Discontinued.

Brady Caution, This Equipment Must Be Locked Out When Work Is Being Done, 14" W x 10" H, Rectangle 127533

Caution, This Equipment Must Be Locked Out When Work Is Being Done, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # 127533
  • Zoro # G1912465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127533
Zoro #
G1912465
UPC #
754473758813
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
This Equipment Must Be Locked Out When Work Is Being Done
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend/Background Color
Black and Yellow/White
OSHA Compliant
Yes
Subject Matter
Machine and Operational
Header Background Color
Yellow
ANSI Compliant
Yes
Language
English
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Legend Color
black
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend This Equipment Must Be Locked Out When Work Is Being Done, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.