This item is Discontinued.

Brady Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 129233

Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129233
  • Zoro # G2552789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129233
Zoro #
G2552789
UPC #
754473783037
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Pink
Legend/Background Color
Magenta/Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Magenta
Header Legend Color
Yellow
Material
Polyester
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Radiation Hazard
Legend Style
Symbol and Text
Legend Color
Pink
Sign Legend Text Color
Pink

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Naturally Occurring Radioactive Material, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.