This item is Discontinued.

Brady Caution, Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, 7 in W x 10 in H 124225

Caution, Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, 7 in W x 10 in H (Discontinued)

  • Mfr # 124225
  • Zoro # G2570219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124225
Zoro #
G2570219
UPC #
754473799915
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution, Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.